Shop All Wall Plates
Hubbell
Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray
Mfr # P23GY
Zoro # G2481268
original price:
$3.30
48% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P23GY
- Zoro # G2481268
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 4.69 in |
Overall Height | 0.3 in |
Overall Width | 4.7 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Blank Box Mount Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ELECTRIDUCT 5 Ton Rubber Curb Ramp - 4" Height - Electriduct (CR-RPS-CURB-5T-4)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ1)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- Hubbell Lighting Controls