Shop All Wall Plates
Hubbell
Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown
Mfr # PJ23
Zoro # G2479807
product price: $2.30
/ea
$2.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Plastic
- Size Mid Size
- Finish Satin
Product Information
- Brand Hubbell
- MFR # PJ23
- Zoro # G2479807
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 4.94 in |
Height | 0.25 in |
Width | 5.00 in |
Overall Width | 5 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Plate Size | Midsize |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Blank Box Mount Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, Number of Outlet Openings 0, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Blank, For Use With Cover Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8" L Miniature Cable Tie NAT PK 100 (TY5232M)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- BATTERY DOCTOR Split Loom, 1/2 in Black, Split Loom (27052)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- HUBBELL Hubbell Electrical FCD35 Duplex Outlet Kit; Gray (750213)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- Hubbell Wall Plates