Shop All Pin & Sleeve Receptacles
Hubbell
Back Box, 60A, 1-1/2" Hub, Feed Through
Mfr # VRC56
Zoro # G5070950
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Feed Through
- Voltage 600V AC/250V DC
- Angle Straight
- Amps 60
- Hub 1 1/2 in
Product Information
- Brand Hubbell
- MFR # VRC56
- Zoro # G5070950
- UPC # 783936834597
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 17/32 in |
Width | 3 19/32 in |
Length (Straight Wireway) | 4 17/32 in |
Overall Length | 3.59 in |
Overall Height | 5.31 in |
Overall Width | 2.88 in |
Hub Diameter | 1.5 in |
Description
Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.5 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Includes Mounting Feet, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA LR111846, UL E10757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- HALEX Nipple Cndt Offset 3/4In Zinc (04007B)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL Angle Adapter (AA6010055)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Hubbell Pin & Sleeve Receptacles