Shop All Auxiliary Contacts
Hubbell
Aux Contact, For 200A, Break Before Break
Mfr # HBLAC200
Zoro # G3790853
product price: $86.63
/ea
Free Shipping & Returns
$86.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessories
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Screw
Product Information
- Brand Hubbell
- MFR # HBLAC200
- Zoro # G3790853
- UPC # 783585365008
- Country of Origin France
- Category Auxiliary Contacts
Dimensions
For Disconnect Switch Size | 200 A |
Details
Item | Auxiliary Contact |
Type | Accessories |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Screw |
For Use With | Circuit-Lock Series |
Voltage | 600 V AC |
Max. Contact Blocks (No.) | 1 |
Number of Contacts | 1 |
Product Type | Auxiliary Contact |
Includes | 1 NO Auxiliary Contact |
Maximum Voltage | 600V AC |
Mounting Mechanism | Panel |
Series | Circuit-Lock(R) |
Application | Break Before Main |
Current Rating | 200 A |
Style | Auxiliary Contacts |
Description
Auxiliary Contact, Application Break Before Main, Current Rating 200 A, For Disconnect Switch Size 200 A, For Use With Circuit-Lock Series, Includes 1 NO Auxiliary Contact, Maximum Voltage 600V AC, Mounting Mechanism Panel, Product Type Auxiliary Contact, Series Circuit-Lock(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8215C)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- SQUARE D Switch, Selector (9999SC8)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- Hubbell Auxiliary Contacts