Shop All Single Pole Devices
Hubbell
Angled Receptacle, 3R/4X/12 NEMA Rating
Mfr # HBLMRABK
Zoro # G2118063
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Terminal Connection Double Set Screw
- Single Pole Device Style Angle
Product Information
- Brand Hubbell
- MFR # HBLMRABK
- Zoro # G2118063
- UPC # 783585511344
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 4/0 AWG |
Description
Angled Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards cULus Listed, UL Listed, Terminal Connection Type Double Set Screw, Compatible with Series 16, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (N4363010)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1NO, Universal (XB4AB1)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC24)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- Hubbell Single Pole Devices