Shop All Pin & Sleeve Receptacles
Hubbell
Angle Adapter, For Back Boxes
Mfr # VJA100
Zoro # G5071075
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- Number of Wires 0
- Width 6-3/4 in
- For Use With Versamate Series Receptacles
- Color Gray
Product Information
- Brand Hubbell
- MFR # VJA100
- Zoro # G5071075
- UPC # 783936834672
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Width | 6-3/4 in |
Hub Diameter | 2 in |
Details
Item | Angle Adapter |
Material | Copper-Free Aluminum |
Number of Wires | 0 |
For Use With | Versamate Series Receptacles |
Color | Gray |
Standards | CSA LR111846, UL E10757 |
Use With | Versamate Series Receptacles and Back Boxes |
Mount Type | Surface |
Number of Gangs | 1 |
Current Rating | 60/100 A |
For Location | Indoor, Outdoor |
Housing Color | Gray |
Compatible with Series | Versamate(R) |
For Environment | Corrosive, Hazardous Location |
Voltage Rating | 250V DC, 600V AC |
NEMA Enclosure Rating | 3, 4, 4X |
Material Type | Metallic |
Finish | Epoxy/Polyester |
Market | Industrial |
Box Angle | 15 Degrees |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G |
Series | VersaMate |
Description
Angle Adapter, Box Angle 15 Degrees , Current Rating 60/100 A, Hub Diameter 2 in, Material Copper-Free Aluminum, Mount Type Surface, NEMA Enclosure Rating 3, 4, 4X, Number of Gangs 1, For Use With Versamate Series Receptacles, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Housing Color Gray, Material Type Metallic, Standards CSA LR111846, UL E10757, Voltage Rating 250V DC, 600V AC, Compatible with Series Versamate(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D19)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL 30 Amp Adapter (AA203055)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL 200 Amp Adapter (AA20045)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Hubbell Pin & Sleeve Receptacles