Shop All Wall Switches
Hubbell
An Illuminated Light Swith Lig
Mfr # HBL1221ILR
Zoro # G0800305
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Color Red
- Switch Function Maintained
- Wiring Method Back, Side
Product Information
- Brand Hubbell
- MFR # HBL1221ILR
- Zoro # G0800305
- UPC # 783585434537
- Country of Origin United States
- Category Wall Switches
Dimensions
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.06 in x 1.31 in x 1.86 in |
Switch Height | 1.9 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 1.9 in |
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Width | 1.31 in |
Height | 1.86 in |
Length | 4.06 in |
Description
An Illuminated Light Swith Lig, Color Red, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Contact Material Silver Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- IFM Wireable M12 connector (EVC812)
- VAUGHAN Vaughan 050052 Vaughan 050052 2 in. Cable Extension Cord Management Clamps Adjustable - Pack of 2 (50052)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl (HBL1204)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- Hubbell Lighting Controls