Shop All Locking Connectors
Hubbell
60A Locking Connector 3P 4W 600VAC YL
Mfr # HBL26418
Zoro # G2698647
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 60
- NEMA Plug Configuration - Plugs and Receptacles 60A, Non-NEMA
- Amps 60
- Voltage 600VAC
- Voltage - Plugs and Receptacles 600V AC
Product Information
- Brand Hubbell
- MFR # HBL26418
- Zoro # G2698647
- UPC # 783585017310
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.875 in to 1.480 in |
Overall Length | 3.19 in |
Outside Diameter | 3.19 in |
For Maximum Cable Diameter | 1.45 in |
For Minimum Cable Diameter | 0.92 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 4 AWG |
Cord Dia. Range | .920"-1.450"(23.36 -36.83) |
Length | 3.19 in |
Width | 1.09 in |
Height | 5.44 in |
Wire Size | #8 AWG to #4 AWG |
Dimensions | 3.19 in x 1.09 in x 5.44 in |
Display Size | Standard |
Description
Locking Connector, Connection Orientation Straight, Current Rating 60 A, Housing Color Yellow, Housing Material Thermoplastic, IP Rating IP30, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Shatter and Crack Resistant, Shrouded No, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Copper, For Maximum Cable Diameter 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- YHIOR 1482V-BOX Ivory; 3 Outlet 3 Wire Cube Tap (YH819094)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- HUBBELL 20A Twist-Lock Connector 2P 2W 250VAC L2-20R BK/WT (HBL7101C)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- Hubbell Locking Devices