Shop All Locking Receptacles
Hubbell
50A Twist-Lock Receptacle 3P 4W 250VAC BK
Mfr # CS8369
Zoro # G2712367
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 250V AC
- Amps 50
- Color Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # CS8369
- Zoro # G2712367
- UPC # 783585829074
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Wire Size | #10 AWG min #6 AWG max |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 50 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Phenolic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- ANCOR Purple 12 AWG Tinned Copper Wire - 25' (106702)
- ANDERSON POWER PRODUCTS Powerpole Contact, 12/16 ga., 30A, PK50 (123115-050)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Single Flush Receptacle, 20A, 125V AC, 2 Pole, 3 Wire Grounding, Yellow (HBL23CM10)
- Hubbell Locking Receptacles