Shop All Locking Receptacles
Hubbell
50A Marine Flanged Locking Inlet 3P 4W 125/250VAC
Mfr # HBL504NM
Zoro # G3407257
product price: $132.50
/ea
Free Shipping & Returns
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 50
- Color White
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL504NM
- Zoro # G3407257
- UPC # 783585519470
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 6 AWG |
Description
Flanged Locking Inlet, Current Rating 50 A, Housing Color White, IP Rating IP55, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Corrosion Resistant, Watertight, Voltage Rating 125/250V AC, Wiring Style Standard, Grounding Grounded, Housing Material Thermoplastic, Includes Mounting Hardware Yes, Maximum Wire Size 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit Fittings, Steel (2142)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 3pb x 22.5m (Q3PBPCDM)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- Hubbell Locking Devices