Shop All Locking Receptacles
Hubbell
50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK
Mfr # CS8375
Zoro # G0596014
original price:
$142.65
30% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 250V AC
- Amps 50
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # CS8375
- Zoro # G0596014
- UPC # 783585829098
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 3.5 in |
Maximum Wire Size | 6 AWG |
Face Plate Height | 2.62 in |
Minimum Wire Size | 10 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only |
Dimensions | 2.17 in x 3.50 in x 2.62 in |
Length | 2.17 in |
Height | 2.62 in |
Display Size | Standard Sized Product |
Width | 3.50 in |
Details
Description
Flanged Locking Inlet, Current Rating 50 A, Housing Color Silver, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Heat Resistant, Voltage Rating 250V AC, Wiring Style Standard, Flange Type Flanged, Grounding Grounded, Housing Material Steel, Zinc Plated, Includes Mounting Hardware Yes, Maximum Wire Size 6 AWG, Minimum Wire Size 10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- HUBBELL 30/20A Locking Receptacle 4P 5W 600VAC/250VDC (HBL25403)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- Hubbell Locking Devices