Shop All Straight Blade Plugs
Hubbell
4 Wire Industrial Straight Blade Plug 250VAC 30A
Mfr # HBL8431C
Zoro # G2747035
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 15-30P
Product Information
- Brand Hubbell
- MFR # HBL8431C
- Zoro # G2747035
- UPC # 783585015408
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.625 in to 1.310 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 12 AWG |
For Maximum Cable Diameter | 1.31 in |
For Minimum Cable Diameter | 0.625 in |
Wire Size | #12 AWG to #4 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 30 A, Grounding Grounded, Horsepower Rating 3 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.31 in, For Minimum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806GNK)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL5666C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9431C)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- Hubbell Straight Blade Devices