Shop All Pin & Sleeve Receptacles
Hubbell
4-Way Angle Back Box, 60/100A, 1-1/4" Hub
Mfr # MB601002W
Zoro # G0710911
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Type Metallic
- Amps 60/100
- Angle 15 Degrees
- Hub 1 1/4 in
Product Information
- Brand Hubbell
- MFR # MB601002W
- Zoro # G0710911
- UPC # 783585011226
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7 in |
Width | 6 1/8 in |
Length (Straight Wireway) | 7 in |
Overall Length | 9.8 in |
Hub Diameter | 1.25 in |
Overall Height | 7.1 in |
Overall Width | 6.7 in |
Display Size | For 60 and 100 Amp Devices |
Description
4-Way Angle Back Box, Box Angle 15 Degrees , Current Rating 60/100 A, Hub Diameter 1.25 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve Device, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Compatible with Series Insulgrip, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Switch, Universal Flash Pattern Control (A9905SW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ2)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL 30 Amp Adapter (AA203055)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- Hubbell Pin & Sleeve Receptacles