Shop All Hazardous Location Receptacles
Hubbell
3W 3P 30A Hazardous Location Receptacle 120VAC 5-20R
Mfr # UGR8-20231QW
Zoro # G0356559
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 3, 4, 4X, 7(B, C, D), 9(F, G)
- Number of Wires 3
- Number of Poles 3
- NEMA Type 5-20R
Product Information
- Brand Hubbell
- MFR # UGR8-20231QW
- Zoro # G0356559
- UPC # 783936125916
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in |
Overall Depth | 5.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Copper Free, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 3, Phase Single, Polarized No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Outdoor Smart Plug, 120V AC (PD-15OUT-BL)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31EEXXXX)
- NVENT CADDY J-Hook with Angle Bracket, 4in Diameter, 1/4in Hole, 60lb Load (CAT64HPAB)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Hubbell Hazardous Location Receptacles