Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT
Mfr # HBL2741SW
Zoro # G1703222
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L17-30P
Product Information
- Brand Hubbell
- MFR # HBL2741SW
- Zoro # G1703222
- UPC # 783585232003
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Minimum Cable Diameter | 0.35 in |
Face Diameter | 2.77 in |
Body Length | 2.94 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Overall Length | 2.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L17-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polyamide, 2P (XB5AJ21)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL360R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- Hubbell Watertight Devices