Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT
Mfr # HBL2721SW
Zoro # G2419821
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L15-30P
Product Information
- Brand Hubbell
- MFR # HBL2721SW
- Zoro # G2419821
- UPC # 783585231846
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 1.15 in |
Face Diameter | 2.77 in |
Body Length | 2.94 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVM4)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- Hubbell Watertight Devices