Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT
Mfr # HBL2611SW
Zoro # G2223304
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L5-30P
Product Information
- Brand Hubbell
- MFR # HBL2611SW
- Zoro # G2223304
- UPC # 783585231600
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.360 in to 0.930 in |
Overall Length | 2.77 in |
Face Diameter | 2.77 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.325 in |
Body Length | 2.77 in |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 16 AWG |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- Hubbell Watertight Devices