Shop All Watertight Devices
Hubbell
30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R
Mfr # HBL2713SW
Zoro # G3224356
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L14-30R
- Amps 30
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Product Information
- Brand Hubbell
- MFR # HBL2713SW
- Zoro # G3224356
- UPC # 783585231785
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Overall Length | 2.75 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 2.75 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- WIREMOLD Box Outlet 1Gngxdeed Nmw (NMW35)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- Hubbell Watertight Devices