Shop All Watertight Devices
Hubbell
30A Watertight Locking Plug 4P 5W 120/208VAC
Mfr # HBL28W81BK
Zoro # G0069651
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.77 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Product Information
- Brand Hubbell
- MFR # HBL28W81BK
- Zoro # G0069651
- UPC # 783585131764
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.77 in |
Cord Size | 0.325 in to 0.875 in |
For Minimum Cable Diameter | 0.375 in |
Overall Length | 2.77 in |
Outside Diameter | 2.77 in |
For Maximum Cable Diameter | 1 in |
Body Length | 2.77 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 3.94 in |
Width | 2.77 in |
Height | 3.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L21-30P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Lug Kit Disconnect Switch Parts And Accessory (100-DL420)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (T70WR-X)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- Hubbell Watertight Devices