Shop All Watertight Devices
Hubbell
30A Watertight Locking Plug 3P 4W 125/250VAC
Mfr # HBL28W74
Zoro # G0069977
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.77 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Product Information
- Brand Hubbell
- MFR # HBL28W74
- Zoro # G0069977
- UPC # 783585131702
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.77 in |
Cord Size | 0.375 in to 1.125 in |
For Minimum Cable Diameter | 0.375 in |
Overall Length | 2.77 in |
For Maximum Cable Diameter | 1 in |
Outside Diameter | 2.77 in |
Body Length | 2.77 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 3.94 in |
Height | 3.94 in |
Width | 2.77 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL 8 H, 5 PK (3071-PK)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK (HW407)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- Hubbell Watertight Devices