Shop All Watertight Devices
Hubbell
30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R
Mfr # HBL29W82
Zoro # G9990391
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L22-30R
- Voltage - Plugs and Receptacles 277/480V AC
- Voltage 277/480VAC
Product Information
- Brand Hubbell
- MFR # HBL29W82
- Zoro # G9990391
- UPC # 783585131948
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.375 in to 1.125 in |
Outside Diameter | 2.77 in |
Overall Length | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1 in |
Minimum Wire Size | 18 AWG |
Length | 2.77 in |
Height | 5.67 in |
Width | 2.77 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L22-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (LC1D150BD)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621SW)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R (HBL2433SW)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- Hubbell Watertight Devices