Shop All Watertight Devices
Hubbell
30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC
Mfr # HBL2615SW
Zoro # G2973817
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Voltage 125V AC
- Amps 30
- Color Gray
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2615SW
- Zoro # G2973817
- UPC # 783585231648
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Overall Depth | 2.267 in |
Flange Height | 3.75 in |
Face Plate Height | 3.75 in |
Minimum Wire Size | 16 AWG |
Cord Size | 16 to 8 AWG |
Description
Watertight Flanged Locking Inlet, Current Rating 30 A, Flange Material PBT, Housing Color Gray, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Impact Resistant, Watertight, Voltage Rating 125V AC, Wiring Style Standard, Flange Height 3.75 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0524414)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- LEVITON Straight Blade Plug (5266-PLC)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- Hubbell Watertight Devices