Shop All Locking Receptacles
Hubbell
30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK
Mfr # HBL2710
Zoro # G1113761
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Voltage 125/250V AC
- Amps 30
- Color Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2710
- Zoro # G1113761
- UPC # 783585236087
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Length | 3.28 in |
Dimensions | 3.28 in x 1.7 in x 1.31 in |
Width | 1.7 in |
Display Size | Standard Sized Product |
Height | 1.31 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- HUBBELL Locking Receptacle (HBL2320ST)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- Hubbell Locking Devices