Shop All Locking Receptacles
Hubbell
30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY
Mfr # HBL2620SR
Zoro # G3027875
original price:
$63.33
4% off
new price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-30
- Voltage 250V AC
- Amps 30
- Color Gray
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2620SR
- Zoro # G3027875
- UPC # 783585234342
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Gray, White, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-30R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- SQUARE D 250:5 600V-AC CURRENT TRANSFORMER (5NR-251)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL7379)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC (HBL7557G)
- Hubbell Locking Devices