Shop All Locking Plugs
Hubbell
30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT
Mfr # HBL2761
Zoro # G2446053
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Product Information
- Brand Hubbell
- MFR # HBL2761
- Zoro # G2446053
- UPC # 783585039473
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
Face Diameter | 2.21 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 1.15 in |
Body Length | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
Overall Length | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Width | 2.33 in |
Height | 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L19-30P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A1720)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 12 V, 12V DC Coil Volts, 2 C/O (RSB2A080JD)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- Hubbell Locking Plugs