Shop All Locking Plugs
Hubbell
30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT
Mfr # HBL2621
Zoro # G2364616
product price: $29.50
/ea
$29.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L6-30P
Product Information
- Brand Hubbell
- MFR # HBL2621
- Zoro # G2364616
- UPC # 783585038834
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.360 in to 0.930 in |
For Minimum Cable Diameter | 0.36 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Face Diameter | 1.97 in |
Overall Length | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
Body Length | 2.26 in |
Outside Diameter | 2.26 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208/240/480V AC (9070T250D20)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- Hubbell Locking Devices