Shop All Locking Plugs
Hubbell
30A Locking Plug 3P 4W 125/250VAC L14-30P BK
Mfr # HBL2711BK
Zoro # G3167927
original price:
$50.99
14% off
new price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.75 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Product Information
- Brand Hubbell
- MFR # HBL2711BK
- Zoro # G3167927
- UPC # 783585172323
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.75 in |
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
Body Length | 2.75 in |
Outside Diameter | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
For Minimum Cable Diameter | 0.35 in |
Face Diameter | 2.21 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.75 in |
Wire Size | #16 AWG to #8 AWG |
Height | 2.33 in |
Width | 2.33 in |
Display Size | Standard Sized |
Dimensions | 2.75 in x 2.33 in x 2.33 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- Hubbell Locking Devices