Shop All Locking Connectors
Hubbell
30A Locking Connector 2P 3W 250VAC L6-30R BK
Mfr # HBL2623BK
Zoro # G0855687
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- Amps 30
- NEMA Plug Configuration - Plugs and Receptacles L6-30R
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Product Information
- Brand Hubbell
- MFR # HBL2623BK
- Zoro # G0855687
- UPC # 783585172255
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Outside Diameter | 2.26 in |
Overall Length | 3.86 in |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
Display Size | Standard |
Wire Size | #16 AWG to #8 AWG |
Height | 2.26 in |
Length | 3.86 in |
Width | 2.26 in |
Dimensions | 3.86 in x 2.26 in x 2.26 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- HUBBELL 20a Watertight Replacement Caps (HBL50W52)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- GO POWER! Power Inverter, Pure Sine Wave, 1,750 W Peak, 1,000 W Continuous, 2 Outlets (79948)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- HUBBELL Locking Connector (HBL2423ST)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- Hubbell Locking Connectors