Shop All Locking Connectors
Hubbell
30A Locking Connector 2P 3W 250VAC BK/WT
Mfr # HBL3333GC
Zoro # G0972614
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles 30A, Non-NEMA
- Amps 30
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Product Information
- Brand Hubbell
- MFR # HBL3333GC
- Zoro # G0972614
- UPC # 783585039848
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.325 in to 0.930 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.26 in |
Cord Dia. Range | .360"-.930" (9-24) |
Display Size | Standard |
Height | 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Length | 2.26 in |
Width | 2.26 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HORIZONTAL CABLE MANAGER HICAP F (NM2)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R BK (HBL4779VBK)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- Hubbell Locking Connectors