Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC
Mfr # HBL2826
Zoro # G2977791
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L22-30
- Voltage 277/480V AC
- Amps 30
- Color White
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL2826
- Zoro # G2977791
- UPC # 783585039725
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #10 AWG |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Length | 3.06 in |
Display Size | Standard Sized Product |
Width | 3.06 in |
Height | 2.27 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L22-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- ALLEN BRADLEY Terminal Block Ser A Plc And Dcs Parts And Accessory (1756-TBSH)
- HUBBELL 30A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL3330)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- Hubbell Locking Receptacles