Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT
Mfr # HBL2745
Zoro # G3334922
product price: $49.13
/ea
$49.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L17-30
- Voltage 600V AC
- Amps 30
- Color White
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2745
- Zoro # G3334922
- UPC # 783585039411
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.09 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 2.23 in |
Flange Diameter | 3.06 in |
Minimum Wire Size | 16 AWG |
Overall Depth | 2.27 in |
Wire Size | #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Width | 3.06 in |
Height | 2.27 in |
Length | 3.06 in |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L17-30P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 600V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 10 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- Hubbell Locking Devices