Shop All Locking Receptacles
Hubbell
30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT
Mfr # HBL2615
Zoro # G2954743
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-30
- Voltage 125V AC
- Amps 30
- Color White
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2615
- Zoro # G2954743
- UPC # 783585038797
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Face Plate Width | 0.07 in |
Maximum Wire Size | 8 AWG |
Overall Depth | 2.09 in |
Face Diameter | 2.04 in |
Flange Diameter | 2.88 in |
Wire Size | #10 AWG; #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.09 in |
Width | 2.88 in |
Length | 2.88 in |
Dimensions | 2.88 in x 2.88 in x 2.09 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Moisture Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 2.04 in, Flange Diameter 2.88 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 1 hp, Housing Material Nylon, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- IFM Mounting Clamp, PN Series (E10077)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- Hubbell Locking Devices