Shop All Locking Receptacles
Hubbell
30/20A Locking Receptacle 3P 4W 600VAC/250VDC
Mfr # HBL20403
Zoro # G3241725
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 30/20
- Color Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL20403
- Zoro # G3241725
- UPC # 783585017280
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Wire Size | #12AWG; 30A #10AWG; #10 AWG - #6 AWG solid or stranded copper wire only. |
Height | 1.75 in |
Width | 1.94 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.94 in x 1.75 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20/30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Bronze, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KBC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KBC-100)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- LUTRON Wall Switch, 1-Pole, On/Off, Ivory (MA-AS-IV)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- HUBBELL HBL2820ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 277/480V, L22-30R, Black (HBL2820ST)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- Hubbell Locking Receptacles