Hubbell

3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A


product price: $28.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
See all product information

Product Information

Dimensions

Cord Size 0.300 in to 0.625 in
For Maximum Cable Diameter 0.625 in
For Minimum Cable Diameter 0.375 in

Details

Item - Plugs and Receptacles Watertight Straight Blade Plug
Item Watertight Straight Blade Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Wires 3
Phase - Plugs and Receptacles 1
Antimicrobial No
Color Yellow
Number of Poles 2
Grade Industrial
Special Features Corrosion resistant
NEMA Configuration 5-20
Material Thermoplastic Elastomer/Valox
Standards ANSI, CSA Certified, CSA Certified C22.2 No. 42, NEMA WD-1 WD-6, UL 498, UL Listed
Corrosion Resistant Yes
Voltage 125VAC
HP 1.0
IP Rating IP69K
Phase Single
Color - Plugs and Receptacles Yellow
Amps 20
Type Plugs
NEMA Rating 4, 4X, 12, 6, 6P
Grounding Grounded
Wire Connection Type Screw Terminals
Current Rating 20 A
Voltage Rating 125V AC
Maximum Operating Temperature 140 Degrees F
Connection Orientation Straight
Horsepower Rating 1 hp
Number of Blades 3
Polarized Yes
Insulation Material Thermoplastic Elastomer
Highest IP Rating IP69K
Market Commercial, Industrial
Housing Color Yellow
Minimum Operating Temperature -40 Degrees F
NEMA Plug Configuration 5-20P
Resistance Properties Corrosion Resistant
Housing Material Thermoplastic Elastomer
Key Resistance Properties General Resistance
Contact Material Nickel Plated Brass
Bushing Material Black Elastomer
UV Resistance All Exposed Materials are UV Stabilized
Body Material Thermoplastic Elastomer
Temp. Rise 30°C
Dielectric Strength 2500V AC
Retainer Material Clear Polycarbonate
Operating Temp. -40 to 60°C
Amperage Rating 20 A
Industry Standard(s) IP69K rating Listed to UL498 Certified to CSA C22.2 No. 42 Meets NEMA WD-1, WD-6 And ANSI Standards UL Listed, CSA Certified to Type 4, 4X, 12, 6, 6P
Temperature Rating -40°C (without impact) to +60°C continuous
Operating Temperature -40°C (without impact) to +60°C continuous
Current / Amperage Rating 20 A
Voltage Rating Description 125 V
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical:Current Interrupting Rated for current interruption per UL498 Dielectric Voltage: 2500V AC Max Working Voltage As marked Temperature Rise: 30°C max per UL498 at rated current Mechanical:Cord Accomodation: 0.375"-0.625" (9.5-15.9) Environmental:Moisture Resistance UL Listed 4, 4X, 12, 6, 6P Operating temperatures -40°C (without impact) to +60°C continuous UV resistance All exposed materials are UV stabilized
Series Watertight Devices

Description

Watertight Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Yellow, IP Rating IP69K, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.375 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.