Shop All Straight Blade Plugs
Hubbell
3 Wire Industrial Straight Blade Plug 125VAC 20A
Mfr # HBL5366C
Zoro # G3356254
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Product Information
- Brand Hubbell
- MFR # HBL5366C
- Zoro # G3356254
- UPC # 783585173955
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.72 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.52 in |
Body Length | 1.52 in |
For Minimum Cable Diameter | 0.23 in |
Length | 1.52 in |
Height | 1.96 in |
Width | 1.52 in |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 1.52 in x 1.52 in x 1.96 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, White, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 30A (MHU361)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC (605862)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (HBL9361)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM80C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- HUBBELL 4 Wire Industrial Straight Blade Plug 120/208VAC 60A (HBL7303C)
- Hubbell Straight Blade Devices