Shop All Straight Blade Plugs
Hubbell
3 Wire Commercial Straight Blade Plug 250VAC 15A
Mfr # HBL5666VY
Zoro # G3160166
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Product Information
- Brand Hubbell
- MFR # HBL5666VY
- Zoro # G3160166
- UPC # 783585013053
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.220 in to 0.660 in |
For Maximum Cable Diameter | 0.66 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
Body Length | 1.88 in |
For Minimum Cable Diameter | 0.22 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1 1/2 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, UL 94 Flammability Rating HB, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Commercial, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1041L5)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 15A (HBL56CM66C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- Hubbell Straight Blade Plugs