Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Receptacle 3P 4W 480VAC
Mfr # HBL2430SW
Zoro # G1494814
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2430SW
- Zoro # G1494814
- UPC # 783585231426
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Cord Size | 16 to 8 AWG |
Wire Size | #16 AWG to #8 AWG |
Length | 3.75 in |
Width | 3.75 in |
Dimensions | 3.75 in x 3.75 in x 2.90 in |
Height | 2.90 in |
Display Size | Standard Sized Product |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L16-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Locking Flip-Up Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 1/4IN 7000PSI 125/250V-AC PRESSURE SWITCH (96201-BB3-T2)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5Z534)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47BK)
- HUBBELL Pin and Sleeve Receptacle, 120/240VAC (HBLS460R12W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- Hubbell Watertight Devices