Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Plug 3P 4W 125/250VAC
Mfr # HBL2411SW
Zoro # G0400827
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20P
Product Information
- Brand Hubbell
- MFR # HBL2411SW
- Zoro # G0400827
- UPC # 783585231280
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 2.77 in |
Overall Length | 2.94 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Body Length | 2.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Switch, Push On/Off, SPST, 10A, 125VAC (GSW-21)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 600V (HBL430R5W)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- HUBBELL Watertight Plug, 15-30p, Repl Int (HBL28W75IN)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- Hubbell Watertight Devices