Hubbell

20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT


product price: $89.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L6-20P
See all product information

Product Information

Dimensions

Cord Size 0.360 in to 0.930 in
Overall Length 2.77 in
Face Diameter 2.77 in
For Maximum Cable Diameter 0.93 in
Body Length 2.77 in
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Minimum Wire Size 16 AWG

Details

Item - Plugs and Receptacles Watertight Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Shrouded
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles L6-20P
Voltage - Plugs and Receptacles 250V AC
Number of Poles 2
Number of Wires 3
Phase Single
Amps 20
Item Watertight Locking Plug
Grade Industrial
Corrosion Resistant No
Voltage 250VAC
Material Impact Modified PBT
NEMA Configuration L6-20
Color - Plugs and Receptacles Black/White
Standards CSA Certified Type 4, UL Listed
HP 2.0
Color Black/White
Special Features Moisture, Dust and Weather Resistant
Antimicrobial No
NEMA Rating 4, 4X, 12
IP Rating IP66
Market Industrial
Connection Orientation Straight
Housing Color Black, White
UL 94 Flammability Rating V-0
Horsepower Rating 2 hp
Blade Material Brass
Maximum Operating Temperature 75 Degrees C
Wire Connection Type Screw Terminals
Shrouded Yes
Current Rating 20 A
Resistance Properties Chemical Resistant, Impact Resistant, Watertight
Minimum Operating Temperature -40 Degrees C
Voltage Rating 250V AC
Number of Blades 3
Housing Material Polybutylene Terephthalate
NEMA Plug Configuration L6-20P
Polarized Yes
Grounding Grounded
Flammability UL 94 V0
Contact Material Brass
Temp. Rise 30°C
Dielectric Strength 2000V
Retainer Material Clear Polycarbonate
Screw Material Stainless Steel
Weight 0.6 lb
Product Type Shrouded Watertight
Operating Temp. -40 to 75°C

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.77 in, For Maximum Cable Diameter 0.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.