Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R
Mfr # HBL2433SW
Zoro # G1554445
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L16-20R
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Product Information
- Brand Hubbell
- MFR # HBL2433SW
- Zoro # G1554445
- UPC # 783585231464
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
Overall Length | 2.75 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 2.75 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL 20A Watertight Locking Plug 4P 5W 347/600VAC (HBL26W83)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- Hubbell Watertight Devices