Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R
Mfr # HBL2333SW
Zoro # G0959542
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L7-20R
- Amps 20
- Voltage 277VAC
- Voltage - Plugs and Receptacles 277V AC
Product Information
- Brand Hubbell
- MFR # HBL2333SW
- Zoro # G0959542
- UPC # 783585231228
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.360 in to 0.930 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.57 in |
Outside Diameter | 2.75 in |
For Minimum Cable Diameter | 0.36 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L7-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- TORK Timer, Electromechanical, 24hr, In-Wall (701B)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- HUBBELL Watertight Plug, 16-20r, Repl Int (HBL27W76IN)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- Hubbell Watertight Devices