Shop All Watertight Devices
Hubbell
20A Watertight Locking Plug 4P 4W 120/208VAC
Mfr # HBL26W09
Zoro # G0069749
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.77 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL26W09
- Zoro # G0069749
- UPC # 783585456300
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.77 in |
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.77 in |
Body Length | 2.77 in |
For Maximum Cable Diameter | 0.875 in |
Outside Diameter | 2.77 in |
For Minimum Cable Diameter | 0.375 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 3.94 in |
Width | 2.77 in |
Height | 3.94 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- SEACHOICE Fuse and Terminal Block, 8 Gang, 6" L x 3-1/4" W x 7/8" H (13451)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2420SW)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- Hubbell Watertight Devices