Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 3P 4W 480VAC L16-20R
Mfr # HBL27W76BK
Zoro # G9990714
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L16-20R
- Amps 20
- Voltage - Plugs and Receptacles 480V AC
- Voltage 480VAC
Product Information
- Brand Hubbell
- MFR # HBL27W76BK
- Zoro # G9990714
- UPC # 783585131825
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.51 in |
Outside Diameter | 2.51 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Maximum Wire Size | 10 AWG |
Length | 2.51 in |
Height | 5.69 in |
Width | 2.51 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Bldg 12G Solx500 Thhn Yel (12YEL-SOLX500)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81BK)
- Hubbell Watertight Devices