Shop All Watertight Devices
Hubbell
20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC
Mfr # HBL2315SW
Zoro # G2047166
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V AC
- Amps 20
- Color Gray
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2315SW
- Zoro # G2047166
- UPC # 783585231068
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Depth | 2.267 in |
Maximum Wire Size | 8 AWG |
Face Plate Height | 3.75 in |
Flange Height | 3.75 in |
Minimum Wire Size | 16 AWG |
Cord Size | 16 to 8 AWG |
Description
Watertight Flanged Locking Inlet, Current Rating 20 A, Flange Material PBT, Housing Color Gray, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Impact Resistant, Watertight, Voltage Rating 125V AC, Wiring Style Standard, Flange Height 3.75 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 1 hp, Housing Material Valox, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Black (HS368-S50-BLACK)
- SQUARE D Pushbutton Kit (8911DPB1)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- MIDWEST FASTENER Fuse Clip, 10 PK (67363)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL430R7W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- Hubbell Watertight Devices