Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY
Mfr # HBL2430SR2
Zoro # G2827237
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2430SR2
- Zoro # G2827237
- UPC # 783585234601
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L16-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- AMERIMAX HOME PRODUCTS 3" Galv Rnd Corr Elbow (RC64P3)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range and Relay & Photocell (OMNIDT2000RP)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- HUBBELL 15/10A Flanged Locking Receptacle 2P 3W 125/250VAC (HBL7557G)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- HUBBELL Locking Receptacle (HBL2425ST)
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 20A 125V, L5-20R, Screwless Terminal (HBL2616ST)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- Hubbell Locking Receptacles