Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY
Mfr # HBL2430SR
Zoro # G2808486
original price:
$50.49
5% off
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2430SR
- Zoro # G2808486
- UPC # 783585234588
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L16-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- ANCOR Dark Blue 12 AWG Tinned Copper Wire - 25' (106102)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504NM)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- Hubbell Locking Devices