Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK
Mfr # HBL2320
Zoro # G2769417
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 250V AC
- Amps 20
- Color Black
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2320
- Zoro # G2769417
- UPC # 783585235585
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 1.23 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.70 in x 1.23 in |
Display Size | Standard Sized Product |
Width | 1.70 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC240)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 20A 125V, L5-20R, Screwless Terminal (HBL2616ST)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- Hubbell Locking Receptacles