Shop All Locking Plugs
Hubbell
20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT
Mfr # HBL2521
Zoro # G2324944
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL2521
- Zoro # G2324944
- UPC # 783585038599
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Overall Length | 2.33 in |
Face Diameter | 2.21 in |
Body Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Height | 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L22-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-8007)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- Hubbell Locking Plugs