Shop All Locking Plugs
Hubbell
20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT
Mfr # HBL2441
Zoro # G1303976
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL2441
- Zoro # G1303976
- UPC # 783585038353
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
Body Length | 2.33 in |
Outside Diameter | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Overall Length | 2.33 in |
Face Diameter | 2.21 in |
For Minimum Cable Diameter | 0.35 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Height | 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L18-20P, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #8 Stud, PK10 (902-442-10)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- Hubbell Locking Plugs