Shop All Locking Plugs
Hubbell
20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT
Mfr # HBL2351
Zoro # G1016653
original price:
$24.35
4% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.26 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL2351
- Zoro # G1016653
- UPC # 783585038025
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.26 in |
Cord Size | 0.360 in to 0.930 in |
Body Length | 2.26 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
For Minimum Cable Diameter | 0.36 in |
Outside Diameter | 2.26 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 2.26 in |
Height | 2.75 in |
Dimensions | 2.26 in x 2.26 in x 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L9-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SUPER MY (MY4N DC100/110 (S))
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- Hubbell Locking Devices